Heat protection glove H-110
Heat protection glove H-110
HEATPROTGLOV-H-110-SZ8
Register now and access more than 20,000 products
Short-term protection against contact heat up to 250°C
Liquid-tight nitrile coating with tall nubs
- No direct contact with hot liquids or vapours
- Good grip
- Can also be used in slightly oily environments
Additional cut protection and increased service life due to reinforced crook of the thumb
Extremely good mechanical resilience
Comfortable to wear
Datasheets(X)
Size | 8 |
Gauge | 10 |
Material of liner | Aramid fibre |
Material of coating | Nitrile foam |
Standards | EN 388, EN 407, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!