Heat protection glove H-120
Heat protection glove H-120
HEATPROTGLOV-H-120-SZ10
Art.-no.
0899407310
EAN 4062856231133
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Robust heat protection glove with very good cut protection properties for short-term contact heat up to 350°C
- Optimum heat protection and cut protection thanks to special double-knit design (outside: aramid fibres, inside: 100% cotton)
- Short-term protection against contact heat up to 350°C
- Very good wrist protection due to long design and seamless, knitted cuff
- Good fit and very comfortable to wear
- Can be worn on either hand
Notice
Pack contains 1 pair of gloves
Pack contains 1 pair of gloves
Product information
Datasheets(X)
Application areaPlastics industry, metalworking industry, steel industry, glass industry and work with hot and sharp-edged objects
Size | 10 |
Gauge | 7 |
Standards | EN 388, EN 407, EN 420 |
Category | II |
Material | Aramid fibre/cotton |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!