Nitrile chemical protective glove with cotton velour finish inside
Chemical protective glove nitrile
PROTGLOV-CHEM-NTR-330MM-SZ8
Art.-no. 089943508
EAN 4024835144292
Register now and access more than 20,000 products
- 100 % liquid-tight
- Diamond pattern for a secure grip
- Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents
- Silicone-free manufacturing process
Datasheets(X)
Painting work, surface treatment, etching, coolants and lubricants, vehicle and machine maintenance, foods industry, galvanising baths, cleaning, handling pesticides
Size | 8 |
Material | Nitrile |
Interior finish | Flocklined |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 330 mm |
Material thickness | 0.38 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!