Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nitrile chemical protective glove with cotton velour finish inside

Chemical protective glove nitrile
PROTGLOV-CHEM-NTR-330MM-SZ11

Art.-no. 089943511

EAN 4024835871976

Individual price display after login
Nitrile chemical protective glove with cotton velour finish inside

Art.-no. 089943511

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

  • 100 % liquid-tight

  • Diamond pattern for a secure grip

  • Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents

  • Silicone-free manufacturing process
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Painting work, surface treatment, etching, coolants and lubricants, vehicle and machine maintenance, foods industry, galvanising baths, cleaning, handling pesticides

Size

11

Material

Nitrile

Interior finish

Flocklined

Standards

EN 374, EN 388, EN 420

Category

III

Length

330 mm

Material thickness

0.38 mm

Tolerance, material thickness (+/-)

0.03 mm

Colour

Green

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLOVCLIP-F.PROTGLOV-YELL-36X140MM

Sturdy and durable thermoplastic clip designed to keep your gloves within reach at all times.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information