Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Disposable glove Nitrile Grip Comfort

Disposable gloves Grip Comfort
PROTGLOV-NITRILE-GRIP-COMFORT-BLACK-XXL

Art.-no. 0899470144
EAN 4062856515608

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside

Easy to take off and put on, as well as comfortable to wear thanks to cotton flocking



Special textured surface


  • Excellent mechanical resistance and tear resistance

  • Optimum grip even in damp and oily work environments


Powder-free and latex-free



In a practical disposable dispenser

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemical industry

  • Workshop activities

  • Painting, varnishing and polishing work

  • Electronics and computer industry

  • Laboratory and research

  • Cleaning and maintenance

  • Product protection and printing industry

Colour

Black

Size

XXL

Material

Nitrile

Interior finish

Flocklined

Standards

EN 374, EN 420

Category

III

Length

240 mm

Material thickness

0.18 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-DISPENSER-PROTGLOV

Three tier dispenser provides easy access to multiple types and sizes of disposable gloves in one handy location
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information