Dispenser for disposable gloves
Dispenser for disposable gloves, 3 levels
AY-DISPENSER-PROTGLOV
Art.-no. 0899470300
EAN 4062856575312
Register now and access more than 20,000 products
Clear front plate allows for easy identification of glove types in dispenser
Assists in preventing cross contamination in the work place
Large opening promotes simple and efficient box replacement
Suitable for disposable glove boxes with maximum size of 235 mm x 125 mm x 82 mm (W/H/D)
Unit can be vertically or horizontally wall mounted or positioned on a bench unassisted
Light and elegant appearance
Fine quality acrylic material
Delivery scope without disposable gloves.
Mounting fasteners not included
Datasheets(X)
Material | 100% acrylic |
Length x width x height | 93 x 240 x 400 mm |