ELMO® heat-shrink hose, thick-walled 0.6/1 kV Shrink rate 6:1
Heat shrink hose thick wall
HSHRHOSE-MEDWL/THWL-1KV-44,4/7,4
ELMO
Register now and access more than 20,000 products
- Inside coated with hot-melt adhesive
- Good physical, chemical and thermal properties
Datasheets(X)
Wherever extremely large size differences need to be bridged (specific plug configurations, etc.).
Type | 44.4/7.4 |
Diameter (D) | 44.4 mm |
Diameter (shrunk) | 7.4 mm |
Sleeve-wall thickness when shrunk | 3.6 mm |
Length | 1200 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 120 °C |
Change in length (after shrinking, in %) | -10 - 1% |
Ultraviolet resistance | Yes |
Material | Polyolefin |
Halogen-free | Yes |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!