Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Automatic welding helmet Solar II 9-13

Automatic welding helmet Solar II
WELDHELM-SOLAR-II-AUTODARKEN-(9-13)

Art.-no. 0984700400
EAN 4056807477107
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for all applications using a variety of welding processes
  • 2 modes of protection available, automatic and manual adjustment

  • Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.

  • Lightweight and extremely comfortable

  • Smoke-repellent design

  • Protects against weld spatter and heat and protects during overhead welding

  • Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)

  • Padded anti-sweat headband
Notice

Caution: Not suitable for laser welding and gas welding.

Spare Parts:
Internal Lens: 0984 700 202
External Lens: 0984 700 401
Sweat Band: 0984 700 403
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All electric welding methods: Electrode welding, MIG, MAG/CO2, flux-core welding, TIG welding, plasma welding.

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

96 x 40 mm

Energy supply

Solar cells and battery replacement

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-10 to 55 °C

Standards

EN 166, EN 175, EN 379, CSA Z94.3

Number of rechargeable batteries/batteries

1 PCS

Battery designation

1.5 V Micro AAA

Material

Nylon (polyamide)

Min./max. dark-to-light switching time

0.1-1.0 s

Colour

Black

Min./max. protection level

9-13

Min. dark-to-light switching time

0.1 s

Product weight (per item)

1100 g

Light-to-dark switching time

1 s

Spare parts for this product:

PROTPLT-IN-WELDHELM-0984700200

PROTPLT-OUT-(WELDHELM-SOLAR-II)

x 5 pcs

AY-SWEATBAND-WELDHELM-SOLAR-II

x 5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information