Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Precision crepe tape

Precision crepe tape
CRPTPE-PREC-38MMX50M

Art.-no. 0992000338
EAN 4050642725782

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors

Extremely thin, soft and high-quality special paper


  • Brilliantly suited for both solvent- and water-based paint systems

  • Enables extremely precise bonding

  • Crisp, sharp and super-flat paint edges without running paint


Special acrylate adhesive


Good adhesion and residue-free removal even on delicate substrates in the construction and automotive sectors, e.g. on wallpaper, furniture, chrome trims, etc.



Excellent UV resistance for up to four months


Maximum reliability, even when bonding outdoors



Heat resistant up to +100 °C and therefore ideally suited for paintwork that requires oven drying

Notice
  • The tape must be pulled off when dry

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC.

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for masking work in painting applications, especially with delicate surfaces and masking outdoors. Suitable for masking in laser technology applications and for securing masking paper and cover films.


For masking work during painting applications in the automotive and metal sectors, especially for delicate surfaces, multi-layer painting or for the automotive aftermarket. Also suitable for oven drying.

Adhesive base

Acrylate

Adhesive tape backing material

Japanese rice paper (Washi Tape)

Colour

Yellow (base material)

Width

38 mm

Length

50 m

Thickness

85 µm

Min./max. processing temperature

5 to 40 °C

Short term temperature resistance max. /conditions

100 °C / max. 20 minutes

Dynamic peel strength at 25 mm

5 N

Elongation at break/conditions

3 % / in accordance with DIN EN 14410

Resistance to tearing

34.7 N/mm

Ultraviolet resistance

4 months, outdoor weathering

Moisture resistance

Yes

Shelf life from production/conditions

Unlimited / cool, dry and frost-free storage area that is protected from UV rays

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information