ABS 18 COMPACT M-CUBE cordless drill driver
Cordless drill driver ABS 18 COMPACT-1
DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN
MASTER M-CUBE
Register now and access more than 20,000 products
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Pleasant, effortless work thanks to the highly compact, ergonomic and lightweight design
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-600 / 0-1900 rpm |
Max. torque hard/soft | 60 / 34 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 10 mm |
Length | 175 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.9 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!