Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ABS 18 COMPACT M-CUBE cordless drill driver
ABS 18 COMPACT M-CUBE cordless drill driver - 1
ABS 18 COMPACT M-CUBE cordless drill driver - 2
ABS 18 COMPACT M-CUBE cordless drill driver - 3
ABS 18 COMPACT M-CUBE cordless drill driver - 4
ABS 18 COMPACT M-CUBE cordless drill driver - 5
ABS 18 COMPACT M-CUBE cordless drill driver - 6
ABS 18 COMPACT M-CUBE cordless drill driver - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill driver

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
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
  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Integrated LED lights for direct illumination of the working area

  • No signs of fatigue when operating due to lightweight and compact design

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws realise a tight grip on the shank of the drill bit

  • Electronic signal switch for precise and comfortable working
Application area

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers