Diesel particulate filter cleaner
Diesel particulate filter cleaner
CLNR-PARTCLFILT-400ML
Register now and access more than 20,000 products
Loosens and removes carbon deposits in the particulate filter
DPF can be cleaned without needing to remove it
Cuts costs, as a new particulate filter does not need to be fitted (depends on the condition of the particulate filter)
Non-flammable
Neutral, ash- and metal-free recipe
Residue-free evaporation
This information is intended to advise you, to the best of our knowledge, based on our tests and experience. Preliminary testing required! For more information, please refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Supplied with spray probeDatasheets(X)
- Remove the temperature or pressure sensor
- Insert the probe into the hole created and spray in the direction of the particulate filter to empty
- Recovery then needs to be initiated manually via the tester or by taking a test drive
- Interrogate the fault memory following recovery and delete any errors if necessary. One can is sufficient for one particulate filter
The diesel particulate filter cleaner is used to rectify performance losses or faults that are exacerbated by dirty diesel particulate filters. The full absorption capacity is restored by cleaning the filter.
Contents | 400 ml |
Colour | Rosy |
Smell/fragrance | Aminic |
Chemical basis | Water |
Shelf life from production | 15 Month |
Density | 1.01 g/cm³ |
Density conditions | at 20°C |
pH value | 11.47 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!