Insulation anchor SHARK® ISO
Insulation anchor SHARK ISO
DWL-(SHARK ISO)-PLA-28X95
Register now and access more than 20,000 products
- Works in all common compression-resistant insulating materials
- Screws in perfectly without pre-drilling the insulation material
- Avoids the need for complicated, stand-off installation for lightweight fastening
- For thin plaster layers < 4 mm, no pre-drilling is required
- Quick and inexpensive mounting without the formation of thermal bridges
- Resistant to rotting, weathering and ageing (high quality PP)
- For processing with cordless drill driver
- Suitable for pre-positioned installation
- Attachment via mechanical interlock
- For installation, we recommend ASSY-D screws
- Applicable temperature range: -20°C to +100°C
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure component
Pre-drill the plaster until the insulation layer
Position anchor and install with included setting tool
Screw the anchors into the pre-drilled hole
Fill the hole in the plaster layer with silicone sealant
Secure part
ETICS - External Thermal Insulation Composite Systems
Datasheets(X)
- For attaching components in conjunction with wood, chipboard and metric bolts (e.g. ASSY-D)
- In outdoor or damp room applications in conjunction with a stainless steel screw (e.g. Wüpofast A2)
- For fixing house signs, lighting, alarm systems etc. in cold/air-conditioning construction, insulation construction, prefabricated house construction, façade construction, electrical installations, etc.
- Application in compression-resistant insulating materials with or without plaster
- Can be used in compression-resistant natural insulating materials made of wood fibres
- To prevent water from entering, seal with silicone
For applications on insulated façades with max. 4 mm plaster layer: Without pre-drilling, screw in directly using a cordless drill driver and the enclosed setting tool. Then, with a suitable screw (recommended: Assy-D), fix the attachment.
Anchor length (l) | 95 mm |
Colour | Anthracite grey RAL 7016 |
Embedding depth (h s) | 95 mm |
Material | PP GF - Polypropylene glass fiber reinforced |
Type description | W-ID |
Performance data | |||||||||
Anchor | 50 | 95 | |||||||
Insulation | EPS 032 | PU 024 | Wood fibre 039 | Mineral fibre 035 | EPS 032 | PU 024 | Wood fibre 039 | Mineral fibre 035 | |
Rec. loads | Frec.1) [kN] | 0,04 | 0,04 | 0,05 | 0,03 | 0,09 | 0,14 | 0,10 | 0,06 |
Spacing | a ≥ [mm] | 150 | 300 | ||||||
Edge distance | c ≥ [mm] | 75 | 150 | ||||||
Embedment depth | hs [mm] | 50 | 95 | ||||||
Threaded ∅ screw | dthr [mm] | 4-4.5/M4 | 4-4.5/M4 | 4-4.5/M4 | 4-4.5/M4 | 8/M8 | 8/M8 | 8/M8 | 8/M8 |
Screw-in depth of screw | da [mm] | 20-30 | 40-60 | ||||||
Drilling dia. ∅ | ddrl. [mm] | No pre-drilling in the insulation material is necessary | No pre-drilling in the insulation material is necessary | ||||||
Hole ∅ in attachment part | dcon [mm] | 4,5-5,0 | 8,5 | ||||||
Drill hole ∅ in plaster layer thicknesses ≤ 4 mm | d [mm] | No pre-drilling is required in plaster layer thicknesses ≤ 4 mm | No pre-drilling is required in plaster layer thicknesses ≤ 4 mm | ||||||
Drill hole ∅ in plaster layer thicknesses > 4 mm or facade plate | d [mm] | 18 | 30 | ||||||
1) For Frec values are defined in the tensile direction |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!