Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS
´
Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS - 1
Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS - 2

Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1.

DIN 7603 cop, 1350 pcs, Sysko
RG-SEAL-SYSKO-DIN7603-CU-A-1350PCS
SYSTEMKOFFER

Art.-no. 5964046000
EAN 4046777219746
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Solid copper

All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance



Shape A = flat seal



Heat-resistant up to max. +300°C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1350 PCS

Product weight (per item)

3429 g

including:
100 x

RG-SEAL-DIN7603-CU-A-10X14X1

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-10X16X1

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-12X16X1,5

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-12X18X1,5

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-14X18X1,5

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-14X20X1,5

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-16X22X1,5

Quantity: 100 x
50 x

RG-SEAL-DIN7603-CU-A-18X24X1,5

Quantity: 50 x
50 x

RG-SEAL-DIN7603-CU-A-20X26X1,5

Quantity: 50 x
50 x

RG-SEAL-DIN7603-CU-A-22X27X1,5

Quantity: 50 x
50 x

RG-SEAL-DIN7603-CU-A-24X30X2

Quantity: 50 x
50 x

RG-SEAL-DIN7603-CU-A-26X32X2

Quantity: 50 x
50 x

RG-SEAL-DIN7603-CU-A-28X34X2

Quantity: 50 x
25 x

RG-SEAL-DIN7603-CU-A-30X36X2

Quantity: 25 x
25 x

RG-SEAL-DIN7603-CU-A-32X38X2

Quantity: 25 x
100 x

RG-SEAL-DIN7603-CU-A-6X10X1

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-8X12X1

Quantity: 100 x
100 x

RG-SEAL-DIN7603-CU-A-8X14X1

Quantity: 100 x
1 x

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x

PRTIONELMNT-F.SYSINRT-3COMT-SLV

SYSTEMKOFFER
Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information