Sort by
Solid copper
NBR 70, diameter 3-24 mm
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
600 pieces in system case 4.4.1.
O-ring, inch, NBR 70, (25-43.82)
165 pieces in system case 4.4.1 screw seal, self-centring M4–M24, zinc-plated steel, blue passivated (A2K)
O-ring, inch, NBR 70, 440 pieces in system case 4.4.1.
O-ring, inch, NBR 70, (2.9-23.4), 1050 pieces in system case 4.4.1.