Spacer Nova Pro type 600
Spacer Nova Pro type 600
AY-SPACER-NP-NOVAPRO-(TYPE-600)
GRASS
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- For internal drawer compartment to stop the door automatically closing
- Hole arrangements fit all Nova Pro frame guide systems
- Symmetrical spacer — can be used on left or right
- Screw-on using Euro screws with 7.4 mm diameter head
- Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Material | Plastic |
Surface | Plain |
Colour | Pure white RAL 9010 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!