Spacer Nova Pro type 600
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
- For internal drawer compartment to stop the door automatically closing
- Hole arrangements fit all Nova Pro frame guide systems
- Symmetrical spacer — can be used on left or right
- Screw-on using Euro screws with 7.4 mm diameter head
- Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!