AMO IV ZINC FLAKE SCREW
SCR-DWL-(FLZ)-RW40-7.5X102MM
Art.-no. 0233951102
EAN 4068362073731
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For securing timber or steel into concrete or masonry external elements.
- Zinc-flake coating.
- Large washer head for imporved uplift capacity.
- Poisitve-locking,removeable anchoring with no expansion pressure.
- Load-bearing function is retained, even under thermal load.
- RW40 drive for longer bit service life.
- Improved power transmission and no injection forces.
- Immediate load-bearing Capacity - no waiting after insertion.
- Removable.
- Virtually no waiting on insertion.
NoticeDrill perforated and hollow block with a rotary drill (without impact mechanism)
- Salt spray testing as per AS2331.3.1
- Exposure Duration - 1505 hours
Product information
Datasheets(X)
Application area
- Zinc flake coating works by forming a physical shield by letting the zinc corrode instead of the steel, even if the coating is dmaged the zinc help protect the metal.
- 102mm- Suited for fixing timber bottom plates to concrete slabs
- Both horizontal and vertical mounting of fixtures into concrete and brick is possible.
![]() | |
Length (l) | 102 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Flake zinc |
Head type | Round washer head |
Head diameter (d(h/k)) | 22 mm |
Internal drive | RW40 |
Nominal drill hole diameter | 6.0 mm |
