Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

AMO IV ZINC FLAKE SCREW
AMO IV ZINC FLAKE SCREW - 1
AMO IV ZINC FLAKE SCREW - 2
AMO IV ZINC FLAKE SCREW - 3
AMO IV ZINC FLAKE SCREW - 4

For detailed information, other images and documents, please select individual articles from the following table.

AMO IV ZINC FLAKE SCREW

For securing timber or steel into concrete or masonry external elements.
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
  • Zinc-flake coating.

  • Large washer head for imporved uplift capacity.

  • Poisitve-locking,removeable anchoring with no expansion pressure.

  • Load-bearing function is retained, even under thermal load.

  • RW40 drive for longer bit service life.

  • Improved power transmission and no injection forces.

  • Immediate load-bearing Capacity - no waiting after insertion.

  • Removable.

  • Virtually no waiting on insertion.
NoticeDrill perforated and hollow block with a rotary drill (without impact mechanism)
  • Salt spray testing as per AS2331.3.1

  • Exposure Duration - 1505 hours