Arm guard W-280 Level C
Arm guard W-280, level C
ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM
Register now and access more than 20,000 products
Two-layer, seamless, round-knit fine fabric design made from 100% Kevlar®
Optimal in conjunction with cut protection clothing or gloves
Arm guard fits perfectly over the heel of the hand
Thanks to integrated thumb hole
DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.
Short-term protection against contact heat up to 100°C
Sold as a single sleeve only
Datasheets(X)
Can be used for work with stricter requirements regarding heat or cutting protection
- Glass industry
- Metal processing
- Aluminium working/processing
- Handling metal and plastic profiles
- In hazardous tasks in recycling and waste management
Size | Universal |
Length | 35 cm |
Material of liner | Kevlar® |
Standards | EN 388, EN 407, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!