Arm guard W-290 Level C
Arm guard W-290 Level C
ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL
Register now and access more than 20,000 products
Perfect fit and maximum safety
- Thumb hole in grip area
- Rip-tape fastening for adjustable width on the upper arm
Good mechanical abrasion resistance and good cut protection
Very comfortable and excellent flexibility
Perfect for use together with cut protection gloves
Datasheets(X)
Work with increased cut protection requirements in the glass industry, automotive industry, handling metal and plastic profiles, recycling etc.
Size | Universal |
Length | 45 cm |
Gauge | 13 |
Material of liner | HDPE/polyester/elastane/polyamide |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |