Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Australian Panel Screws and Nuts Assortment - SCR/NUT/WSH-SYSKO-UNI-MP-(A2K)-300PCS
´
Australian Panel Screws and Nuts Assortment - SCR/NUT/WSH-SYSKO-UNI-MP-(A2K)-300PCS - 1

Australian Panel Screws and Nuts Assortment

Screw zinc plated 300 pcs. w. nut and washer Sysko
SCR/NUT/WSH-SYSKO-UNI-MP-(A2K)-300PCS

Art.-no. 5964050004

EAN 4056807078113

Individual price display after login
Australian Panel Screws and Nuts Assortment

Art.-no. 5964050004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

460 pieces in system case 4.4.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

3920.000 g

including:
25 x

SCR-HEX-WSH18-C-WS10-(A2K)-6,3X16

Description: Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR M 6X16

Description: Hexagon head panel screws with spring and flat washers.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR M 6X20

Description: Hexagon head panel screws with spring and flat washers.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR M 6X25

Description: Hexagon head panel screws with spring and flat washers.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR M 6X30

Description: Hexagon head panel screws with spring and flat washers.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR M 8X25

Description: Hexagon head panel screws with spring and flat washers.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR FORD/UNI

Description: Hexagon head panel screws with flat washer.
Quantity: 25 x
25 x

HX-HD PANEL-SCR/WASHER YCR FORD/UNI

Description: Hexagon head panel screws with flat washer.
Quantity: 25 x
25 x

NUT-SER-SIDIN6923-8-WS10-(A2K)-M6

Quantity: 25 x
25 x

MP-UNI-(U-NUT)-(A2K)-LONG-6MM

Description: For sliding onto component edges
Quantity: 25 x
25 x

U-NUT YCR SHORT 6M

Description: For sliding onto component edges
Quantity: 25 x
25 x
Description: For sliding onto component edges
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information