Automatic welding helmet Solar II 9-13
Automatic welding helmet Solar II
WELDHELM-SOLAR-II-AUTODARKEN-(9-13)
Register now and access more than 20,000 products
- 2 modes of protection available, automatic and manual adjustment
- Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.
- Lightweight and extremely comfortable
- Smoke-repellent design
- Protects against weld spatter and heat and protects during overhead welding
- Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)
- Padded anti-sweat headband
Caution: Not suitable for laser welding and gas welding.
Internal Lens: 0984 700 202
External Lens: 0984 700 401
Sweat Band: 0984 700 403
Datasheets(X)
All electric welding methods: Electrode welding, MIG, MAG/CO2, flux-core welding, TIG welding, plasma welding.
Translucency when activated | Protection level 9-13 |
Cassette width x cassette height x cassette thickness | 110 x 90 x 9 mm |
Width of field of vision x height of field of vision | 96 x 40 mm |
Energy supply | Solar cells and battery replacement |
UV and IR protection | Permanently ensured |
Min./max. temperature conditions | -10 to 55 °C |
Standards | EN 166, EN 175, EN 379, CSA Z94.3 |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 1.5 V Micro AAA |
Material | Nylon (polyamide) |
Min./max. dark-to-light switching time | 0.1-1.0 s |
Colour | Black |
Min./max. protection level | 9-13 |
Min. dark-to-light switching time | 0.1 s |
Product weight (per item) | 1100 g |
Light-to-dark switching time | 1 s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!