Cut protection glove CUT 5/301
Cut protection glove CUT 5/301
CUTPROTGLOV-CUT5/301-SZ9
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/23464549.jpg)
Register now and access more than 20,000 products
- Excellent protection against cuts due to cut-inhibiting HPPE/composite fibres (13 gauge)
- Nitrile foam coating
- Good wet and dry grip
- Excellent fit and flexibility
- Elastic cuffs
- Silicon-free manufacturing process
Coating has good chemical resistance:
Resistant to a wide range of fats, oils, and other chemicals commonly used in mechanical trades (no chemical protection)
Datasheets(X)
Average mechanical load with high cut resistance and handling of sharp workpieces and tools
Handling of sharp workpieces and tools
- Metal pressing plants and metal processing plants, production industry, bodywork assembly, plastics industry, paper and cardboard industry, glass industry, and glass recycling
Size | 9 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!