Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cut-resistant oversleeve Ejendals TEGERA® 73

Cut protection sleeve Ejendals Tegera 73
CUTSLEV-TEGERA-73-SZ10

Art.-no. 1931087758

EAN 4099618547270

Individual price display after login
Cut-resistant oversleeve Ejendals TEGERA® 73

Art.-no. 1931087758

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Arm protection with excellent cut resistance
  • Made from polyester, Spandex and stainless steel fibre yarn using CRF® technology

  • For general work

  • Approved for handling food

  • Unique hand loop ensures the glove fits well and makes it easy to put on and take off

  • Use with suitable gloves for full protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Length

490 mm

Colour

Black

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information