Cut-resistant oversleeve Ejendals TEGERA® 75
Cut protection sleeve Ejendals Tegera 75
CUTSLEV-TEGERA-75-SZ10
Art.-no. 1931087783
EAN 4099618547287
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Arm protection with Kevlar® fibre, class D cut protection
- For general work
- Approved for handling food
- Resistant to contact heat up to 100 °C
- Unique hand loop ensures the glove fits well and makes it easy to put on and take off
- Use in combination with suitable gloves for full protection
Product information
Datasheets(X)
Size | 10 |
Length | 490 mm |
Colour | Yellow |
Standards | EN 388, EN 407 |
Category | II |