Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

DISPOSABLE NITRILE GLOVE DISPENSER PACK

Disposable glove nitrile with dispenser set
WSP-DISPOSGLOV-SET-3PK-DISP

Art.-no. 0899019544

EAN 4099618904240

Individual price display after login
DISPOSABLE NITRILE GLOVE DISPENSER PACK

Art.-no. 0899019544

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Convenient mountable displenser and nitrile gloves set designed for easy storage and quick access to gloves

Time saving


  • Quick location of gloves.


Inventory control


  • Easy to assess if there is sufficient gloves in he dispenser or if the packets require replacing.


Easy to dispense


  • Gloves can be removed from the packets within the dispenser with ease.


Light and elegant appearnace


  • Fine quality acrylic material that can be mounted.


3 sizes of heavy duty black nitrile gloves included


  • Medium, large and extra-large gloves.

  • Food-safe

  • Silicone-free manufacturing process

  • Power-free

  • Latex-free

  • Reversible

  • Full textured


Suitable industries include passenger and commercial vehicle workshops, manufacturing and maintenance facilities, food processing, painting and sanitation applications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

300 PCS

including:
1 x

AY-DISPENSER-PROTGLOV

Description: Three tier dispenser provides easy access to multiple types and sizes of disposable gloves in one handy location
Quantity: 1 x
100 x

PROTGLOV-NITRILE-BLACK-M

Description: Liquid-tight disposable nitrile glove, thick version
Quantity: 100 x
100 x

PROTGLOV-NITRILE-BLACK-L

Description: Liquid-tight disposable nitrile glove, thick version
Quantity: 100 x
100 x

PROTGLOV-NITRILE-BLACK-XL

Description: Liquid-tight disposable nitrile glove, thick version
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information