Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diesel Biocide Treatment

Diesel addit, biocide and cetane perform improver
ADD-DISL-BIOCIDE-CETANE-5LTR

Art.-no. 0893569005
EAN 4053479080499

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

A 4-in-1 diesel fuel system treatment for in-tank use that cleans, protects and increases diesel engine performance for all types of diesel engines.

Active Biocide Protection


Provides protection against diesel fuel system bacterial contamination (commonly referred to as ‘diesel bug’)


  • Prevents ‘diesel bug’ related faults and break-downs occurring

  • Protects the diesel fuel quality during medium or long term vehicle storage


Cetane Improver


Increases the cetane rating of diesel fuel


  • More efficient starting both hot and cold

  • Lower fuel consumption

  • More efficient combustion


Demulsifyer


To assist in water seperation


  • Protects against corrosion


Injector cleaner


Injector cleaning capabilities help to maintain the condition of the entire fuel system


  • More power

  • Reduces fuel consumption

  • Protects against corrosion


250ml bottle is compatible with capless tanks

Notice

Mixing ratios: Do not exceed a mixing ratio of 1:250 (Mixing ratio relates to ‘treatment to diesel fuel’ mixing ratios.)



250ml → 62.5litres of fuel


1 litre → 250 litres


5 litres → 1250 litres fuel


20 litres → 5,000 litres fuel

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in diesel passenger vehicles, light commercials, trucks, buses, construction machinery, marine and agricultural machinery. Also particularly suitable for use in above or below ground diesel fuel storage tanks on farms, transport depots etc. to maintain the fuel quality, especially during longer periods of storage.

Instructions

Pour the recommended amount of treatment into the vehicle fuel tank when it is at least half full, or just prior to refilling the fuel tank.

Contents

5 l

Colour

Clear

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Density

0.89 g/cm³

Density conditions

at 20°C

Min. flashing point

63 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-ADDPROD-DISPENSER-CLEAR-BOTTLE-500ML

x 1 pcs

LBL-F.ADDPROD-F.BOTTLE-BIOCIDE

Labels for application to empty decant bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information