Disposable gloves nitrile black
Disposable gloves nitrile black 6.8
PROTGLOV-NITRILE-BLACK-S
Register now and access more than 20,000 products
- Food-safe
- Silicone-free manufacturing process
- Powder-free
- Latex-free
- Reversible
- Full textured
Datasheets(X)
Size | S |
Material | Nitrile |
Interior finish | Powder-free |
Standards | EN 374, EN 420 |
Category | III |
Length | 240 mm |
Material thickness | 0.13 mm |
Material thickness of finger (textured) | 0.16 mm |
Material thickness of palm (textured) | 0.13 mm |
Material thickness of cuff (smooth) | 0.09 mm |
Tolerance, material thickness (+/-) | 0.02 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!