Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

EXTREME A/C LEAKAGE SEALANT

Air conditioning leak stop Extreme Ultra
SEAL-A/C-LEAKSTOP-2ADAPT-6ML

Art.-no. 0892764666

EAN 4056807825830

Individual price display after login
EXTREME A/C LEAKAGE SEALANT

Art.-no. 0892764666

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Leakage sealant for metal and rubber components of the A/C system. Increases the compressor’s performance, improving the capacity and speed for cooling down the vehicle.

Leakage sealant for metal and rubber components.


  • Permanent leakage sealant.

  • Avoid the expensive and time-consuming task of dismantling and replacing A/C system components.

  • Compatible with R-12, R1234yf and R-134a gas.


Rejuvenate.


  • Improves A/C system lubrication.

  • Reduces component friction and wear, extending the service life of the compressor.

  • Reduces compressor noise.

  • Increases vehicle cooling capacity and speed.


Remains in the system after application.


No need to bleed the system after use.



Polymer free


  • Suitable for use with A/C recovery equipment.

  • Does not damage the compressor or other A/C system components.


Suitable for Hybrid and Electric vehicles

Notice

Additives are supplied with a flexible extension hose.

Take care to hold the injection plunger in place when attaching the syringe to the vehicle adaptor hose to avoid the product being pumped out upon connection to operating vehicle air con system.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all types of vehicles Air Conditioning and for AC/R systems up to 21 KW.

Instructions
  • Start the engine of the vehicle.

  • Turn the air conditioning on and set the lowest temperature.

  • Locate the low-pressure charging port of the A/C system and connect the adapter.

  • Connect the cartridge of this product through the supplied adapter.

  • Introduce this product in the system.

  • Run the A/C system in this condition for at least 30 minutes.

Contents

6 ml

Weight of content

5 g

Chemical basis

Synthetic oil with a multifunction additive combination

Container

Cartridge

Colour

Violet

Density

0.857 g/cm³

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information