Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expanding polyurethane fire protection foam CF 240

1-part fire protection PU foam, CF 240C
JNTFOAM-LGHTRED-GUN-750ML

Art.-no. 0892152564
EAN 4062856182268
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • One-component, expandable, ready-to-use polyurethane foam

  • Expands by absorbing moisture from the air

  • Fire-resistant up to EI 240 depending on the type of application and the width of the seal*

  • Complies with fire classification report no. 20289 A, completed by the Warringtonfire laboratory*

  • Complies with European standard EN 1366-4

  • Gas-proof and smoke-proof

  • High filling efficiency

  • Box yield (FEICA TM 1003): 750 ml provides 34 litres in manual mode, 44 litres in spray mode

  • Joint yield (FEICA TM 1002): 750 ml provides 18 metres in manual mode, 35 metres in spray mode

  • Very good acoustic and thermal insulation

  • High expulsion speed

  • Excellent dimensional stability

  • No shrinkage or delayed expansion

  • Good resistance to external chemical factors

  • Excellent adhesion to all types of supporting materials including concrete, aerated concrete, masonry, stone, plaster, timber, fibre cement, metal, polystyrene and polyurethane foam

  • Also adheres to many plastics and fibres encountered in the construction industry such as polyester and PVC, except for PE and PP

  • Suitable to overcoat, can be painted once hardened

  • Environmentally friendly thanks to absence of CFCs and HCFCs

  • Not UV-resistant

  • Not suitable for sealing electrical cable passages

*See the fire classification test report
NoticeObserve the requirements listed in the fire classification report. On all construction sites monitored by a control office, the use of this product in the application envisaged must be approved in advance. Observe storage and application temperatures. Not suitable for sealing electrical cable passages.

Hazardous. Follow the precautions for use


Not suitable for sealing electrical cable passages

Tested in accordance with AS 1530.4:2014 and assessed in accordance with AS 4072.1:2005 (R2016).

Pistol application tool - 0891 152 600
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaHigh-quality polyurethane foam specially developed for sealing vertical and horizontal joints in solid walls and floors against fire. Also suitable for partition walls and other partitions, ceilings, floors and prefabricated elements.
InstructionsMake sure that the surfaces are clean and free of dust, oil and grease. Protect surfaces and nearby work areas. For optimal application, thoroughly moisten the surface prior to use. Repeat this between each layer. Shake the aerosol vigorously for 30 seconds before use. In manual mode, screw the spray nozzle onto the aerosol without forcing it. In spray mode, screw the gun firmly onto the aerosol, but without forcing it. Partially fill (1/3) the cavity by measuring out the extrusion, with the aerosol in the head-down position. The foam will expand 2 to 3 times once released. After use, quickly clean the nozzle, aerosol and any undried foam with Würth Purlogic Clean. Hardened adhesive can only be removed mechanically.

Contents

750 ml

Chemical basis

Single component polyurethane

Density

40 kg/m³

Colour

Light red

Container

Can for pistol

Max. joint width

40 mm

Min. processing temperature

30 °C

Max. processing temperature

5 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min./max. surface processing temperature

5 to 35 °C

Min./max. processing temperature

30 to 5 °C

Min./max. processing temperature for can

5 to 30 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

30 °C

Min. skin-formation time

9.5 min

Yield (volume) approx.

34 L

Silicone-free

Yes

Adhesion

Very good

Ultraviolet resistance

No

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Weight of content

822 g

Product weight (per item)

1050.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information