Expanding polyurethane fire protection foam CF 240
1-part fire protection PU foam, CF 240C
JNTFOAM-LGHTRED-GUN-750ML
Register now and access more than 20,000 products
- One-component, expandable, ready-to-use polyurethane foam
- Expands by absorbing moisture from the air
- Fire-resistant up to EI 240 depending on the type of application and the width of the seal*
- Complies with fire classification report no. 20289 A, completed by the Warringtonfire laboratory*
- Complies with European standard EN 1366-4
- Gas-proof and smoke-proof
- High filling efficiency
- Box yield (FEICA TM 1003): 750 ml provides 34 litres in manual mode, 44 litres in spray mode
- Joint yield (FEICA TM 1002): 750 ml provides 18 metres in manual mode, 35 metres in spray mode
- Very good acoustic and thermal insulation
- High expulsion speed
- Excellent dimensional stability
- No shrinkage or delayed expansion
- Good resistance to external chemical factors
- Excellent adhesion to all types of supporting materials including concrete, aerated concrete, masonry, stone, plaster, timber, fibre cement, metal, polystyrene and polyurethane foam
- Also adheres to many plastics and fibres encountered in the construction industry such as polyester and PVC, except for PE and PP
- Suitable to overcoat, can be painted once hardened
- Environmentally friendly thanks to absence of CFCs and HCFCs
- Not UV-resistant
- Not suitable for sealing electrical cable passages
*See the fire classification test report
Hazardous. Follow the precautions for use
Not suitable for sealing electrical cable passages
Tested in accordance with AS 1530.4:2014 and assessed in accordance with AS 4072.1:2005 (R2016).Pistol application tool - 0891 152 600
Datasheets(X)
Contents | 750 ml |
Chemical basis | Single component polyurethane |
Density | 40 kg/m³ |
Colour | Light red |
Container | Can for pistol |
Max. joint width | 40 mm |
Min. processing temperature | 30 °C |
Max. processing temperature | 5 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Min./max. surface processing temperature | 5 to 35 °C |
Min./max. processing temperature | 30 to 5 °C |
Min./max. processing temperature for can | 5 to 30 °C |
Min. processing temperature for can | 5 °C |
Max. processing temperature for can | 30 °C |
Min. skin-formation time | 9.5 min |
Yield (volume) approx. | 34 l |
Silicone-free | Yes |
Adhesion | Very good |
Ultraviolet resistance | No |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Weight of content | 822 g |
Product weight (per item) | 1050 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!