Hard Hat
Hard hat 6-point AS/NZ-standard
HARDHAT-HARDHAT-ABS-WHITE
Register now and access more than 20,000 products
6-point harness with central cradle.
Enhances the stability of the hat on the head when compared with standard 4-point harnesses. Also enhances user comfort.
Breathable mesh harness.
Provides for much greater comfort during extended periods of use as well as reduced sweating.
Made from ABS Plastic.
Allows for outstanding impact strength, good thermal stability, as well as electrical insulating properties.
Fully height adjustable with pin-lock size adjuster.
Easy size adjustment and secure locking with a complete range of height adjustments to suit head size 53 - 66.
AS / NZS 1801
Datasheets(X)
Colour | White |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -10 °C |
Material | ABS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!