Heavy Duty Hose Clamp With Spring
Hose clamp with spring constant torque HD
PIPCLMP-NORMA-CONTENS-HD-B20-(130-140)
Register now and access more than 20,000 products
- Auto re-tensioning effect.
- Prevents cold leaks.
- Clamp self-adjustment assists in eliminating blow-off failures on air intake / charged air systems of turbo charged petrol and diesel engines.
Datasheets(X)
Coolant hoses (particularly new hose installations), silicone and EPDM hose connections on engine manifold and cooling systems, intercooler and charged air duct connections. Use whenever leakage caused by cold flow or thermal expansion is a problem.
Suitable for: Marine, agricultural machines, heavy equipment, generators, fork lift trucks, hire equipment.
Width of band | 20 mm |
Min./max. grip range | 130-140 mm |
Width across flats | 13 mm |