Hose clamp with corrugated spring
Hose clamp with wave spring
PIPCLMP-(SPG-W4)-W3-W9MM-(32-50MM)
Register now and access more than 20,000 products
Corrugated spring on strap interior
- Self-tightening action
- Increased water tightness, even with high pressure and temperature fluctuations
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Smooth, embossed inside of band with rounded edges
Prevents injuries and hose damage.
Datasheets(X)
Cold water/heating, air-conveying pipes, in particular charge air
9 mm band width for lorries, 12 mm band width for commercial vehicles
Material of clamp band | Ferritic steel F1 |
Material of housing | Ferritic steel F1 |
Material of screw | Ferritic steel F1 |
Material of corrugated spring | Stainless steel A2 |
Width of band | 9 mm |
Min./max. grip range | 32-50 mm |
Drive type | Slot |
Width across flats | 7 mm |
Tightening torque | 3 Nm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!