Jigsaw blade, metal, three stars multiblade
Jigsaw blade 3S Multiblade Metal
JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM
Register now and access more than 20,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Datasheets(X)
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Working length | 75 mm |
Min./max teeth spacing | 1.2-2.6 mm |
Especially suitable for | Thin sheet metals |
Suitable for | Stainless steel, sheet metals and profiles |
Min./max. material thickness | 1-10 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |