Jigsaw blade, wood, one star For plywood
Jigsaw blade 1S for plywood
JIGSAWBLDE-WO-5PCS-50/2
Register now and access more than 20,000 products
- Ideal for straight and rough cuts
- Fine, progressive tooth pitch from 1.9 to 2.3 mm for cutting wood materials with a material thickness of 2 to 15 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
1 x pack contains 5 jigsaw blades (not available separately)
Datasheets(X)
Working length | 66 mm |
Min./max. material thickness | 2-15 mm |
Min./max teeth spacing | 1.9-2.3 mm |
Especially suitable for | Plywood |
Suitable for | Hardwood, softwood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 91 mm |
Design | Corrugated |