Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Leak detection additive Universal

Brilliant leak detection additive
LKDETRADD-A/C-7,5ML-6PCS

Art.-no. 0892764231
EAN 4056807826042

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The product is suitable for use in hybrid and electric vehicle systems. It is compatible with all refrigerant gases of the old generation R134a as well as those of the new generation such as R1234yf.
  • Detects leaks quickly and accurately

  • Air conditioning service units are not blocked

  • Ideal as a preventive measure

  • Visible with all UV lamps

  • Solvent-free

  • Suitable for hybrid and electric vehicles
Notice

Additives are always supplied with two adapters R134a and R1234yf.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Würth UV air-conditioning leak detector is a fluorescent UV leak detector for vehicle air-conditioning systems. Compatible with all refrigerants, including hybrid and electric cars. UV leak detector for fast, accurate detection of refrigerant gas leaks.

Instructions

Dosage: 7.5 ml per 1.5 kg of coolant.


With a 7.5 ml syringe, do the following:


1. Start the vehicle's engine.


2. Activate the air-conditioning unit and set the minimum temperature value.


3. Locate the charge valve on the low pressure side and install the most suitable adapter based on the type of refrigerant gas in the A/C system.


4. Connect the syringe to the adapter and inject the fluid


5. Then disconnect the syringe and adapter from the implant.


6. Check the A/C system with a UV lamp; any leakage will be immediately clear and visible

Contents

7.5 ml

Weight of content

89 g

Chemical basis

Synthetic oil with a multifunction additive combination

Density

0.99 g/cm³

Shelf life from production

60 Month

Min. flashing point

0.01 °C

Water-soluble

No

Boiling point

0.01 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information