Lens for full-vision goggles Andromeda
Spare lens for full-vision goggles, Andomeda
SPRELENS-(F.FULLVISNGOGL-0899102110)
ANDROMEDA
Register now and access more than 20,000 products
100% UV protection up to 400 nm
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166 |
Mechanical strength | B (120m/s) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!