Particle filter P3 R For breathing protection series 175
P3R particle filter for breathing prot. series 175
PARTCLFILT-(F.BREASERIE-175)-P3R
Register now and access more than 20,000 products
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face and full face mask from series 175
- Optimum weight distribution
Datasheets(X)
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Set up filters according to the markings and turn downwards to lock in
Filter class | P3R |
Protection against | Fine dusts up to 30 times the limit value |
Range of applications | Against solid and liquid particles of toxic, highly toxic and carcinogenic substances |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!