Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 3/8'' PLUS

Pneumatic impact wrench DSS 3/8 inch Plus
IMPWRNCH-PN-PLUS-NPT-3/8IN

Art.-no. 07033010
EAN 4050641038043

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.

Extremely handy, user-friendly


The low weight and compact size enable it to be used even in tight places and decrease operator fatigue



Lightweight high-strength fiber glass reinforced plastic


Composite handle that provides strong durability with less weight.



High-performance impact mechanism


  • Uo to 407 NM of maximum torque

  • Fast build-up of torque, almost vibration-free, even when loaded


3-stage power setting position with convenient switchover in forward & reverse


Optimum adjustment to respective application without over torquing



Low noise emission for greater comfort


Generating only about 86db at maximum pressure



Handle exhaust


Directs the air away from operator and work area

Notice
  • Not suitable for wheel changing

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for working on vehicle bodies, gears, brake and exhaust systems and engines.

Type description

3/8'' Pneumatic impact wrench

Tool holding device

3/8-inch external square

Max. working torque

338 Nm

Max. releasing torque

407 Nm

Sound-pressure level

91 dB

Vibration

3.9 m/s²

Operating pressure

90 psi

Weight of machine

1.2 kg

Min. hose inner diameter

10 mm

Air consumption

113 l/min

Connection thread

1/4 inch

Length x width x height

153 x 49 x 165 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information