For detailed information, other images and documents, please select individual articles from the following table.
Ultra Foam Wash
Environmentally friendly vehicle cleaning concentrate.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Powerful cleaning performance.
- Inhibits rust and contains anti-corrosion properties.
- Road dirt, oil, grease and other accumulation of dirt is removed quickly and thoroughly.
- Can be used manually or with high pressure cleaner.
- Provides ideal conditions for further vehicle treatment or restoration.
Concentrated
- Self-emulgating, quick breaking formulation. i.e. seperates oil within the sewage water.
- Can be adjusted to the degree of dirt accumulation.
- Economical to use.
- Highly efficient.
- Saves money
Can be safely used on any surface.
Dilute with water, depending on the extent of dirt accumulation, apply onto the dirty surfaces of the vehicle. Allow to soak briefly, sponge then thoroughly rinse with clean water. In case of heavy dirt accumulation, repeat the procedure.
Mixing ratio:
- Light cleaning (general washing) 1:50
- Medium cleaning (dirt and grime) 1:25
- Heavy cleaning (built up dirt and stubborn road grime) 1:5
- Floor cleaning (general washing) 1:50
- Laundry cleaner (greasy clothes) 1:50
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!