For detailed information, other images and documents, please select individual articles from the following table.
EXTREME A/C LEAKAGE SEALANT
Leakage sealant for metal and rubber components of the A/C system. Increases the compressor’s performance, improving the capacity and speed for cooling down the vehicle.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Leakage sealant for metal and rubber components.
- Permanent leakage sealant.
- Avoid the expensive and time-consuming task of dismantling and replacing A/C system components.
- Compatible with R-12, R1234yf and R-134a gas.
Rejuvenate.
- Improves A/C system lubrication.
- Reduces component friction and wear, extending the service life of the compressor.
- Reduces compressor noise.
- Increases vehicle cooling capacity and speed.
Remains in the system after application.
No need to bleed the system after use.
Polymer free
- Suitable for use with A/C recovery equipment.
- Does not damage the compressor or other A/C system components.
Suitable for Hybrid and Electric vehicles
Additives are supplied with a flexible extension hose.
For all types of vehicles Air Conditioning and for AC/R systems up to 21 KW.
- Start the engine of the vehicle.
- Turn the air conditioning on and set the lowest temperature.
- Locate the low-pressure charging port of the A/C system and connect the adapter.
- Connect the cartridge of this product through the supplied adapter.
- Introduce this product in the system.
- Run the A/C system in this condition for at least 30 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!