For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/4365101.jpg)
Variants
Register now and access more than 20,000 products
- One-component, expandable, ready-to-use polyurethane foam
- Expands by absorbing moisture from the air
- Fire-resistant up to EI 240 depending on the type of application and the width of the seal*
- Complies with fire classification report no. 20289 A, completed by the Warringtonfire laboratory*
- Complies with European standard EN 1366-4
- Gas-proof and smoke-proof
- High filling efficiency
- Box yield (FEICA TM 1003): 750 ml provides 34 litres in manual mode, 44 litres in spray mode
- Joint yield (FEICA TM 1002): 750 ml provides 18 metres in manual mode, 35 metres in spray mode
- Very good acoustic and thermal insulation
- High expulsion speed
- Excellent dimensional stability
- No shrinkage or delayed expansion
- Good resistance to external chemical factors
- Excellent adhesion to all types of supporting materials including concrete, aerated concrete, masonry, stone, plaster, timber, fibre cement, metal, polystyrene and polyurethane foam
- Also adheres to many plastics and fibres encountered in the construction industry such as polyester and PVC, except for PE and PP
- Suitable to overcoat, can be painted once hardened
- Environmentally friendly thanks to absence of CFCs and HCFCs
- Not UV-resistant
- Not suitable for sealing electrical cable passages
*See the fire classification test report
Hazardous. Follow the precautions for use
Not suitable for sealing electrical cable passages
Tested in accordance with AS 1530.4:2014 and assessed in accordance with AS 4072.1:2005 (R2016).Pistol application tool - 0891 152 600
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!