For detailed information, other images and documents, please select individual articles from the following table.
Engine sealant
Alternative to conventional solid seals on engines, pressure vessels and screw connections
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- High temperature resistance for a reliable seal up to 280 °C
- Pressure-resistant up to approx. 700 bar, making it ideal for high-pressure pipelines and pressure vessels
- Reliable adhesion and permanent seal, even on glass and ceramic surfaces adjacent to metal
- Adapts perfectly to ensure complete sealing, even on uneven sealing surfaces
- Permanently elastic and vibration-resistant to reliably prevent damage to the seal when subjected to impacts and vibrations
- Completely fills in all gaps to ensure reliable corrosion protection
- Silicone free
DOS system:
- Practical one-handed operation thanks to the clever rotary lock
One hand always remains free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
Not suitable as a cylinder head gasket. The following plastics can be affected in the event of prolonged exposure: polyvinyl, ABS, SAN, polysulphone, PVC, polycarbonate, polystyrene and painted surfaces.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Please observe the technical data sheet!
The epoxy resin-based sealing compound can be used for all kinds of metal, ceramics and glass. The highly temperature resistant, permanently elastic sealing compound is particularly suitable for all smooth and grooved surfaces of engine gaskets, flange connections, pressure boilers, compressors and all screw connections.
Automotive industry:
Crankshaft bearings, crank cases, clutches, pumps and control cylinders of servo systems, hydraulic control of automatic transmissions, differential and transmission housings, valve covers, etc.
Mechanical engineering:
Pumps of all kinds, turbines, compressors, generator and transmission housings, hydraulic systems, etc.
Electrical industry:
Switches, switch devices, motor housings, etc.
The application surface must be clean, dry and free from grease. For pre-heated surfaces, the parts can be joined immediately. When applying at room temperature, join the parts together after 5-10 minutes.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!