Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

7 x 7 A4 Stainless Steel Wire
7 x 7 A4 Stainless Steel Wire - 1
7 x 7 A4 Stainless Steel Wire - 2

For detailed information, other images and documents, please select individual articles from the following table.

7 x 7 A4 Stainless Steel Wire

A4 Stainless steel wire with 7 x 7 strands is the most versatile option that can be looped around thimbles and easily crimped

See product details

Available in 5 versions
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
  • Manufactured from high-quality A4 stainless steel for exceptional corrosion resistance and durability

  • Plain surface finish ensures a clean and sleek appearance

  • RoHs-compliant, making it environmentally friendly and safe for various applications

  • Suitable for Marine applications

  • 300m Reel
NoticeThese cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore , they are not permitted for use as lifting gear, slings, or load-bearing equipment.