Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 1
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 2
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 3
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 4
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 5
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 6
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 7
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 8
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 9
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 10
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 11
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 12
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 13
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 14
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 15
ASSY<SUP>®</SUP> 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head - 16

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 COMBI T transportation anchor screw Steel zinc plated partial thread hexagon head

Special transport anchor screw with shank-reinforced screw head for safe, clearance-reduced attachment in the matched ball head anchor for transporting wooden elements made of coniferous timber, laminated timber, timber veneer or board plywood

See product details

Available in 4 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Flexible assembly with high power transmission and precise fit in metal connections


  • Combination of hexagon head and RW drive with reinforced shaft attachment


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice

Please observe the available expert reports, application instructions and load tables during planning and application. These are available at www.wuerth.de/assy.

ETA-11/0190 approved

  • The load capacity of the transport anchor in conjunction with the ASSY 4 COMBINATION T transportation anchor screw must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.

  • The specifications of ETA 11/0190 and the expert reports on the use of the screw as a transport screw must be observed