Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Food-grade silicone acetate

For detailed information, other images and documents, please select individual articles from the following table.

Food-grade silicone acetate

Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

See product details

Available in 4 versions
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
Tested product characteristics


  • Meets the requirements of NSF/ANSI Standard 61

  • Sensor testing for food

Tested by Stegmann Laboratory


  • Can be used in food handling and processing operations

Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)


  • In aquarium construction

  • Can be used in the drinking water sector

KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)


  • In drinking water sector

DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen


  • Resistant to micro-organisms

  • In cleanrooms


Adheres to a wide variety of materials


  • Adhesion to a range of substrates present in the food processing sector

  • Also adheres to artificial stone


High degree of resistance to chemicals



Good smoothing properties



Building material class B2 according to DIN 4102

Notice
  • As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over

  • Remove excess smoothing agent from surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


No animal substances or alcohol are used in the production of this product



Additional nozzles available


  • standard nozzle - 0891 653

  • extra long for hard to reach areas - 0891 651 12