Compact cordless Bluetooth® speaker with FM radio function and rich sound
Can be screwed into the 5/8-inch thread on the BTS 18-40 to reduce to 1/4 inch. Thus also enables fixing on tripods with 1/4-inch thread.
This USB charging adapter enables use of the machine battery for operation of two USB-C chargers with 45 W and 12 W power