Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

EXTREME A/C LEAKAGE SEALANT
EXTREME A/C LEAKAGE SEALANT - 1
EXTREME A/C LEAKAGE SEALANT - 2

For detailed information, other images and documents, please select individual articles from the following table.

EXTREME A/C LEAKAGE SEALANT

Leakage sealant for metal and rubber components of the A/C system. Increases the compressor’s performance, improving the capacity and speed for cooling down the vehicle.
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
Leakage sealant for metal and rubber components.


  • Permanent leakage sealant.

  • Avoid the expensive and time-consuming task of dismantling and replacing A/C system components.

  • Compatible with R-12, R1234yf and R-134a gas.


Rejuvenate.


  • Improves A/C system lubrication.

  • Reduces component friction and wear, extending the service life of the compressor.

  • Reduces compressor noise.

  • Increases vehicle cooling capacity and speed.


Remains in the system after application.


No need to bleed the system after use.



Polymer free


  • Suitable for use with A/C recovery equipment.

  • Does not damage the compressor or other A/C system components.


Suitable for Hybrid and Electric vehicles

Notice

Additives are supplied with a flexible extension hose.

Take care to hold the injection plunger in place when attaching the syringe to the vehicle adaptor hose to avoid the product being pumped out upon connection to operating vehicle air con system.